Dual-Lite 0110256 Emergency Lighting Fixture, Incandescent, 12V Output | Graybar Store
     
Dual-Lite - Emergency Lighting Fixture, Incandescent, 12V Output - 0110256
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Fixture, Incandescent, 12V Output

    Manufacturer: Dual-Lite
    Manufacturer #: 0110256
    SKU: 99711623
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Output Voltage:12 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # 0110256
    • UNSPSC 39101612
    • Lamp Type Incandescent
    • Output Voltage 12 V
    • ECCN EAR99
    Product Overview:
    Emergency Lighting Fixture, Incandescent, 12 V