Telect 009-8004-0104 Telect® Dual-Feed KLM Fuse Panel, 100A | Graybar Store
     
Telect - Telect® Dual-Feed KLM Fuse Panel, 100A - 009-8004-0104
+ / - Hover over image to Zoom
Other Views

    Telect® Dual-Feed KLM Fuse Panel, 100A

    Manufacturer: Telect
    Manufacturer #: 009-8004-0104
    SKU: 25190426
    $741.37
    Checking Pricing
         
    Amps:100A
    Use With:KLM Fuse Panel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 009-8004-0104
    • UNSPSC 39121600
    • Amps 100A
    • Accessory Type Panel
    • Use With KLM Fuse Panel
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Telect® Fuse Panel, Dual-Feed, 100A, 4/4 KLM/GMT, Eight 15A GMT fuses

    Transition to higher current demands while maintaining low-current distribution with this versatile 4/4 KLM/GMT fuse panel. The fuses help you maximize space and manage power for various network elements with just one unit.