Telect 009-0014-1001 Fuse Panel, Dual-Feed, 50A, 23 in. | Graybar Store
     
Telect - Fuse Panel, Dual-Feed, 50A, 23 in. - 009-0014-1001
+ / - Hover over image to Zoom
Other Views

    Fuse Panel, Dual-Feed, 50A, 23 in.

    Manufacturer: Telect
    Manufacturer #: 009-0014-1001
    SKU: 96044025
    $535.44
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 009-0014-1001
    • UNSPSC 39121600
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fuse Panel, Dual-Feed, 50A, 23 in.