Carol Cable (General Cable) 00597.61.04 STW Extension Cord, 12/3, 100 ft. | Graybar Store
     
Carol Cable (General Cable) - STW Extension Cord, 12/3, 100 ft. - 00597.61.04
+ / - Hover over image to Zoom
Other Views

    STW Extension Cord, 12/3, 100 ft.

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 00597.61.04
    SKU: 88078406
    $192.60
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 00597.61.04
    • Type STW
    • UNSPSC 26121536
    • Amps AC 15A
    • Brand Carol®
    • NEMA Configuration NEMA 5-15P, NEMA 5-15R
    • Voltage 125 V
    • SKU Spec Sheet
      00597.61.04 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    STW Extension Cord, 12/3, 100 ft.