Corning 005801R4131002M Fiber Patch Cables, SC, Simplex, Yellow, Singlemode (OS2), 2 M. L, 1 | Graybar Store
     
Corning - Fiber Patch Cables, SC, Simplex, Yellow, Singlemode (OS2), 2 M. L, 1 - 005801R4131002M
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, SC, Simplex, Yellow, Singlemode (OS2), 2 M. L, 1

    Manufacturer: Corning
    Manufacturer #: 005801R4131002M
    SKU: 25626497
    $4.30
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Category:Singlemode (OS2)
    No. of Connectors:1
    Length:2 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 005801R4131002M
    • Connector Configuration SC
    • Fiber Cord Type Simplex
    • Jacket Color Yellow
    • No. of Connectors 1
    • Fiber Category Singlemode (OS2)
    • Length 2 m
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    SC, Simplex, Yellow, Singlemode - OS2, 2 m, 1