Hubbell Wiring Device - Kellems 00322005LPK50 Locknut, Zinc Plated, 1-1/2 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Locknut, Zinc Plated, 1-1/2 in. - 00322005LPK50
+ / - Hover over image to Zoom
Other Views

    Locknut, Zinc Plated, 1-1/2 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 00322005LPK50
    SKU: 99508752
    $106.98
    Checking Pricing
         
    Color:Metallic
    Standard:UL514B
    Size:1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 00322005LPK50
    • Color Metallic
    • Size 1-1/2 in.
    • Application Conduit/Fitting Fastening
    • Type NPT Locknuts
    • UNSPSC 39121321
    • Brand Kellems Wire Management
    • Standard UL514B
    • SKU Spec Sheet
      00322005LPK50 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Cord ConnectorAccessories, Locknut, Zinc Plated, 1 1/2", 50 Pack