Newton Instrument 00261700DB Fiber Raceway Fitting, Fiber Vertical Tee, 4 x 8 in, 14 x 8.5 x 9.8 in, 14 in L, 8.5 in. W, Yellow, 9.8 in. H | Graybar Store
     
Newton Instrument - Fiber Raceway Fitting, Fiber Vertical Tee, 4 x 8 in, 14 x 8.5 x 9.8 in, 14 in L, 8.5 in. W, Yellow, 9.8 in. H - 00261700DB
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Fiber Vertical Tee, 4 x 8 in, 14 x 8.5 x 9.8 in, 14 in L, 8.5 in. W, Yellow, 9.8 in. H

    Manufacturer: Newton Instrument
    Manufacturer #: 00261700DB
    SKU: 25852478
    $535.81
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Fitting Type:Fiber Vertical Tee
    Size:4 x 8 in
    Dimensions:14 x 8.5 x 9.8 in
    Length:14 in.
    Height:9.8 in.
    Width:8.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Newton Instrument
    • Manufacturer # 00261700DB
    • Color Yellow
    • Dimensions 14 x 8.5 x 9.8 in
    • Size 4 x 8 in
    • Fitting Type Fiber Vertical Tee
    • Height 9.8 in.
    • Length 14 in.
    • Width 8.5 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    FIBER VERTICAL TEE 4X8 YELLOW PREDRILLED