Newton Instrument 00260500DA Fiber Raceway Fitting, Channel Splice With Cover, 4 x 8 in, 5.8 x 8 x 4.4 in, 5.8 in L, 8 in. W, Yellow, 4.4 in. H | Graybar Store
     
Newton Instrument - Fiber Raceway Fitting, Channel Splice With Cover, 4 x 8 in, 5.8 x 8 x 4.4 in, 5.8 in L, 8 in. W, Yellow, 4.4 in. H - 00260500DA
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Channel Splice With Cover, 4 x 8 in, 5.8 x 8 x 4.4 in, 5.8 in L, 8 in. W, Yellow, 4.4 in. H

    Manufacturer: Newton Instrument
    Manufacturer #: 00260500DA
    SKU: 97278558
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Height (Inches):4.4
    Fitting Type:Channel Splice With Cover
    Size:4 x 8 in
    Dimensions:5.8 x 8 x 4.4 in
    Length:5.8 in
    Width (Inches):8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Newton Instrument
    • Manufacturer # 00260500DA
    • Color Yellow
    • Dimensions 5.8 x 8 x 4.4 in
    • Size 4 x 8 in
    • Fitting Type Channel Splice With Cover
    • Height (Inches) 4.4
    • Length 5.8 in
    • Width (Inches) 8
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    FIBER DUCT SPLICE 4X8 YELLOW