Newton Instrument 00251800DA Fiber Raceway Fitting, Vertical Tee, 4 x 4 in, 11.1 x 7.7 x 4.4 in, 11.1 in L, 7.7 in. W, Yellow, 4.4 in. H | Graybar Store
     
Newton Instrument - Fiber Raceway Fitting, Vertical Tee, 4 x 4 in, 11.1 x 7.7 x 4.4 in, 11.1 in L, 7.7 in. W, Yellow, 4.4 in. H - 00251800DA
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Vertical Tee, 4 x 4 in, 11.1 x 7.7 x 4.4 in, 11.1 in L, 7.7 in. W, Yellow, 4.4 in. H

    Manufacturer: Newton Instrument
    Manufacturer #: 00251800DA
    SKU: 97120148
    $132.44
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Height (Inches):4.4
    Fitting Type:Vertical Tee
    Size:4 x 4 in
    Dimensions:11.1 x 7.7 x 4.4 in
    Length:11.1 in
    Width (Inches):7.7
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Newton Instrument
    • Manufacturer # 00251800DA
    • Color Yellow
    • Dimensions 11.1 x 7.7 x 4.4 in
    • Size 4 x 4 in
    • UNSPSC 39131709
    • Fitting Type Vertical Tee
    • Height (Inches) 4.4
    • Length 11.1 in
    • Width (Inches) 7.7
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    FIBER VERTICAL OFFSET TEE 4X4 YELLOW