Newton Instrument 00251500DB Fiber Raceway Fitting, Horizontal Tee, 2 x 2 in, 7.8 x 5.35 x 2.4 in, 7.8 in L, 5.35 in. W, Yellow, 2.4 in. H | Graybar Store
     
Newton Instrument - Fiber Raceway Fitting, Horizontal Tee, 2 x 2 in, 7.8 x 5.35 x 2.4 in, 7.8 in L, 5.35 in. W, Yellow, 2.4 in. H - 00251500DB
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Horizontal Tee, 2 x 2 in, 7.8 x 5.35 x 2.4 in, 7.8 in L, 5.35 in. W, Yellow, 2.4 in. H

    Manufacturer: Newton Instrument
    Manufacturer #: 00251500DB
    SKU: 99706554
    $86.58
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Height (Inches):2.4
    Fitting Type:Horizontal Tee
    Size:2 x 2 in
    Dimensions:7.8 x 5.35 x 2.4 in
    Length:7.8 in
    Width (Inches):5.35
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Newton Instrument
    • Manufacturer # 00251500DB
    • Color Yellow
    • Dimensions 7.8 x 5.35 x 2.4 in
    • Size 2 x 2 in
    • UNSPSC 39131709
    • Fitting Type Horizontal Tee
    • Height (Inches) 2.4
    • Length 7.8 in
    • Width (Inches) 5.35
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    FIBER HORIZ TEE 2X2 YELLOW PREDRILLED