Molex 00-4981 Watertite® Cord Grip Grommet, 3/4 in. | Graybar Store
     
Molex - Watertite® Cord Grip Grommet, 3/4 in. - 00-4981
+ / - Hover over image to Zoom
Other Views

    Watertite® Cord Grip Grommet, 3/4 in.

    Manufacturer: Molex
    Manufacturer #: 00-4981
    SKU: 98309852
    $3.67
    Checking Pricing
         
    Standard:IP67
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 00-4981
    • Size 3/4 in.
    • Type Grommet
    • UNSPSC 73171510
    • Brand Watertite®
    • Standard IP67
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3/4" Cord Grip Grommet, F3 Body Size 12.70-15.88mm (.500-.625") Cord Diameter, Gray