Brady BMP 51 Label Maker Video

The BMP®51 Label Maker from Brady is the newest printer in Brady's printer offering. This labeler has the versatility, print capabilities and convenience to help you tackle the toughest labeling jobs in a snap.

It is a compact label maker with nearly endless uses and comes standard with a Brady Network Card which allows users to design and print labels with the all new Brady Mobile Applications for Android smart phones. In addition to these new features, the BMP®51 Label Maker continues Brady's history of offering premium features as standard, including:

  • 300 dpi print head
  • USB PC connectivity
  • 190 + stock consumables
  • Label retaining cutter
  • Large screen, with backlight, and various on screen indicators

The BMP51 has newly designed, hassle free drop in cartridges for easy supply loading (same cartridge supplies that the BMP®53 uses). These offer:

  • 1 inch per second print speed.
  • Material recognition and automatic label formatting that lets you get up and printing quickly.
  • Built in cutter that is built to last with our time saving label retention feature.
  • The Bluetooth™ Brady Network Card comes standard with the BMP®51 and allows wireless printing from a Brady.
  • Mobile App on an Android smart phone.

For more intensive label design, the BMP®51 is compatible with LabelMark, version 5.5 and higher, allowing for hassle free label design and also Codesoft software.

  • Die cut and continuous supplies allow customers to choose the right supply to fit their needs.

Watch the video and see the BMP51 Label Maker in action.