The Energy-Efficient, Aesthetic LED Alternative: Metalux SkyBar™ High Bay Luminaire From Eaton's Cooper Lighting Business

Eaton Metalux SkyBar High-Bay Series

The Innovative, High Bay Luminaire That Does More

The first LED high bay luminaire to offer uplight and adjustable optical blades, the stylish Metalux SkyBar High Bay Luminaire provides an energy-efficient, unique and aesthetic LED alternative to traditional linear fluorescent, H.I.D. and LED solutions. Incorporating WaveStream™ LED optical technology, this product is easy to install and offers light distributions to meet specific application needs.

The series is the first LED high bay family to provide uplight as a standard feature (up to 11 percent), with an aesthetic design that allows for use in more ambiance-sensitive environments—all while eliminating the “cave effect” of traditional high bay solutions.

Total Brightness Control, Longevity & Savings

The WaveStream™ LED technology features laser-precise AccuAim™ optics that deliver unparalleled brightness control and the maximum amount of light on task. This technology reduces energy consumption and maintenance costs, providing maximum energy savings and longevity for longer maintenance intervals.

Custom Configurations For Every Environment

With optical freedom and total flexibility, this product is ideal for a variety of high and low bay applications. For a custom fit, the series is available with field-adjustable, two and four blade configurations in both wide and narrow distribution options. In open spaces, the luminaire features a unique optical pattern to produce a high level of wide, uniform illumination. For aisles/pathways, the narrow distribution pattern delivers efficient, optimal light where it’s needed most.

Features Include:

  • Available in 3500K, 4000K and 5000K, typical 85CRI
  • Equipped with 0-10V dimming driver standard for control using wall dimmers; emergency battery packs; daylight and/or occupancy sensors; and room controllers
  • Five lumen packages ranging from 10,000 to 29,000 lumens
  • Wide and narrow distributions
  • Two and four blade configurations
  • Field-adjustable blade settings
  • Superior efficacy up to 105 lm/W
  • Uplight (up to 11 percent)
  • Available with a native Fifth Light Digital Addressable Lighting Interface (DALI) driver option for complete digital energy management


[PDF] Eaton's Cooper Lighting Metalux SkyBar Series High Bay LED Luminaire Brochure
[PDF] Eaton Cooper Lighting Metalux SkyBar LED Spec Sheet

Contact your Graybar representative, call 1-800-GRAYBAR or fill out the form below to learn more about this stylish LED alternative to traditional high bay lighting from Eaton's Lighting solutions.

WHATNEW Eaton Metalux SkyBar High-Bay Series