Lumark Caretaker™ Area Luminiare

Eaton Cooper Lighting Caretaker LED Luminaire

The Caretaker™ LED Area luminaire from Eaton's Cooper Lighting business incorporates durability, long life and unmatched performance for a wide variety of applications.

Utilizing high-efficiency LED technology with precision-molded optics, the Caretaker™ luminaire provides exceptional performance, offering more than 85 percent in annual energy and maintenance savings compared to traditional high intensity discharge (HID) products. With its rugged construction and versatile mounting options, the Caretaker luminaire is ideal for area and dusk-to-dawn security lighting applications.

Its LED optics deliver a wide, uniform distribution with excellent vertical illumination for maximum light coverage and years of worry-free illumination.

Designed to replace up to 175-watt high intensity discharge (HID) fixtures, the Lumark Caretaker consumes only 50 watts while delivering more than 5,200 powerful lumens. Not only does this offer ample lighting, it also allows more than 85 percent in annual energy and maintenance savings. With lumen maintenance greater than 84 percent at 36,000 hours, the Caretaker luminaire is virtually maintenance-free for over 15 years.

The Caretaker luminaire also includes a versatile universal mounting design that allows for quick and easy installation in a single step, while a hinged power tray door and a single captive screw allows for safe and easy access when making electrical connections. As a wall-mounted or pole-mounted security lighting solution, it can satisfy security needs for residential street lighting, perimeter area lighting and safety lighting for parking areas, loading platforms, boat docks, access drives or pathways. The Caretaker fixture is 3G vibration rated and can withstand tough weather conditions with the heavy-duty die-cast aluminum housing. The LED module compartment is rated for Ingress Protection 66. The fixture is wet location listed in operation ranging from applications from -40°C to 40°C, ensuring continued performance in extreme weather. The luminaire is available in 5,000 kelvin correlated color temperature.

Features include:

  • Die-cast aluminum housing and hinged removable door
  • Standard natural aluminum finish
  • Replaces up to 175W metal halide
  • IP66 Rated LED optical chamber with 5000K (CCT) LEDs
  • Operation temperature range of -40°C to 40°C
  • 120V 50/60Hz
  • NEMA twistlock photocontrol for dusk-to-dawn operation
  • Universal wall and wood pole mount bracket

Options include small acrylic refractor and ANSI/NEMA refractor.

Check out the brochure to learn more about the Caretaker LED Area Luminaire – the only offering in the market that combines high performance, low maintenance and easy installation in a simple, extremely economical package for security lighting applications.

[PDF] Lumark Caretaker™ LED Area Luminaire Brochure

Fill out the form below to learn more about the Caretaker™ LED Area luminaire

WHATNEW 2014 12 Lumark Caretaker LED Area Luminiare