Acuity's LED Saturn Flush-Semi-Flush Mount

Acuity LED Saturn Flush-Semi-Flush Mount

The Saturn from Lithonia Lighting® brings LED to one of the most popular designs in flush mount lighting.

Ideal for general LED illumination in foyers, corridors, kitchens, stairways and many other commercial or residential settings, this fixture can be left on for 24/7 operations. The LED Saturn is available in two sizes: 13” or 16” diameters. The fixture can be flush or semi-flush mounted using matching brushed nickel canopy and stems (included). Finials provide easy access for cleaning and maintenance. The LED Saturn is compatible with most standard incandescent dimmers.

[PDF] Acuity Brands LED Flush Mount Lighting Sell Sheet

Features and benefits include:

  • 13” units produce an average of 1,100 lumens and 16” units produce an average of 1,600 lumens, both at 50,000 hours life
  • Available in 2700K, 3000K, 3500K and 4000K CCT
  • Low-profile, transitional designs can mount to the wall or ceiling
  • Dims down to 10 percent of output using standard triac dimmer
  • Instant on — AC-driven LED boards have zero inrush
  • Place multiple fixtures on a single dimmer/circuit
  • Compatible with all standard boxes; installation hardware is included

Contact your local Graybar representative or call 1-800-GRAYBAR to learn more about this versatile, dimmable and easy-to-operate LED flush mount lighting solution from Acuity.

What is New Blog Request for More Information