Acuity Sensor Switch® LSXR Fixture Mounted Sensor with Interchangeable Lenses

Acuity Line Voltage Fixture Mount Sensor

The LSXR family of fixture mount occupancy sensors from Acuity Brands Controls provides reliable and versatile solutions for commercial and industrial lighting control applications. All LSXR Family sensors utilize passive infrared (PIR) detection and feature interchangeable lenses.

The LSXR has four available interchangeable lenses (high mount 360°, low mount 360°, high mount aisle way and small motion 360°) that provide flexibility in selection of mounting heights and coverage patterns. A standard occupancy time delay is also present to ensure lights turn off (once minimum on timer has elapsed) if no occupancy is detected.

Features and Benefits

  • Four interchangeable lenses
  • Integrated mounting bracket drops lens down three inches from chase nipple — no bracket accessory required
  • 100 percent digital PIR detection with no PIR field calibration or sensitivity adjustments required
  • Self-contained relay
  • No minimum load requirements
  • Adjustable fixture mounting
  • Compatible with 0-10 VDC dimmable ballasts and LED drivers
  • Lampmaximizer® minimum on timer (15 minutes) enables usage of shorter occupancy time delays while protecting fluorescent lamp life
  • Easy installation with reversible hot and load wires to eliminate backwards wiring
  • Digital push-button programming means no tools or analog adjustments required
  • Single or dual relay versions — designed with robust protection from the harsh switching requirements of T5 fluorescent and LED loads
[PDF] Acuity LSXR Line Voltage Fixture Mount Sensor Sell Sheet
[PDF] Acuity LSXR Family Fixture Mount Sensor Sell Sheet

Contact your Graybar representative, call 1-800-GRAYBAR or fill out the form to learn more about about LSXR from Acuity Sensor Switch.

What is New Blog Request for More Information