Get it Done Better & Faster with Ty-Rap® High-Performance Cable Ties from Thomas & Betts

Ty-Rap High-Performance Cable Ties

Strong. Powerful. Reliable.

With maximum strength, snag-free installation, and a long life, Ty-Rap High-Performance Cable Ties get the job done quickly and efficiently. With the Grip of Steel™ Type 316 stainless steel locking device, Ty Rap Cable Ties have serious holding power. Cable slippage is eliminated thanks to the firm grip of the ribs and stipples. Plus, the smooth, notchless body provides precise tension that eliminates stress concentration points.

Ty-Rap’s smooth, rounded strap eliminates sharp edges, delivers a wider bearing surface, and ensures even pressure across the ties; this simplifies installation and reduces the risk of damage to cable jackets and hands. With the turned-up tail and low-profile head, you’ll easily grasp the tie and pull bundled cable through bulkheads—without any snags along the way.

Easy. Fast. Versatile.

The ergonomic Ty-Rap cable tie installation tool brings even greater installation efficiency to the table. The adjustable grip fits right into your hand, and the low hand-force-to-tension ratio reduces installer fatigue. With the 360-degree rotating nose, you’ll get into tight spaces at any angle. Plus, the flush tail-to-head trim holds cut-off tails, for easier jobsite clean-up. For added versatility, Ty-Rap Cable Ties are offered in a range of materials. Ty-Rap High-Performance Cable Ties from Thomas & Betts. The cable ties that are built to last.

Features and Benefits

  • Grip of Steel™ Type 316 stainless steel locking barb holds strong during installations
  • Smooth, notchless body reduces stress concentration points and ensures precise tightening
  • Ribs and stipples grip the cable bundle and prevent slipping
  • Smooth, rounded strap delivers a wider bearing surface and even pressure, with no sharp edges
  • Turned-up tail is easy to grasp and work with
  • Low-profile head facilitates snag-free installation, for easy pulling of bundled cables through bulkheads
  • The ergonomic cable tie installation tool delivers added efficiency
  • Available in a range of materials that suit all types of operating environments
  • All stainless steel (Type 304 or Type 316) and hook-and-loop cable ties are also available
[PDF] Ty-Rap Brochure
[PDF] Ty-Rap Cable Tie Installation Tool
[PDF] Ty-RapTote Cable Tie Dispensers

Interested in learning more? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:


USC TNB TyRap June 2017

Have a Graybar
Representative
Contact me