Powerful Answers in Renewable Energy Systems

Schneider Solar Panels

High efficiency operation means greater solar production and better financial incentives from states that use inverter efficiency to determine solar rebates.

The photovoltaic market in the United States has grown at an average annual rate of 69 percent over the past ten years, and in the next five years it is projected to be the largest photovoltaic market in the world.¹ Solar photovoltaic systems, including modules, system components and installation, are projected to grow from a $36.1 billion industry in 2009 to $116.5 billion by 2019.²

Schneider Electric takes the lead in solar products and programs to deliver installed solutions in residential and small commercial applications. With reliable and efficient inverter products and the EcoXpert program – aimed at developing a stable of highly-skilled solar installers – Schneider Electric is the solutions provider to bring solar capability to your customers.

A Schneider Electric™ inverter is the critical link between the boundless energy of the sun and society’s need for sustainable power. Often, when a renewable energy system is purchased, the inverter is treated as just another component. Nothing could be further from the truth – if an inverter fails, the entire system goes idle. That's why Schneider Electric inverters are designed to work flawlessly, with industry-leading uptime.

Schneider Fall 2012 chart

Our backup power inverter-chargers, off grid inverter-chargers and grid tie inverters feature industry leading efficiencies and meet the stringent CE and UL regulatory requirements and have undergone rigorous quality testing. Schneider Electric not only offers products for the grid tie solar and off grid markets, but also world-class warranties on all of its renewable energy products. Optional uptime guarantees are also available on all single-phase and three-phase grid tie inverters.

Most residential applications are single-phase projects less than 10 kW, which are a perfect fit for Schneider Electric Conext TX Solar Inverters. Similarly, Conext TX units are a fit for small commercial applications. These units will autodetect 208V connections, and can be wired in a three-phase 208V Wye configuration.

Conext TX Solar Inverters

Offering high performance, clean aesthetics, innovative features and easy installation, the Conext Series provides great value in a compact high-frequency design. The Conext TX Series may be installed as a single inverter for a single PV array or in a multiple inverter configuration for large PV systems or three-phase applications.

Features at a Glance

  • Power levels 2.8 kW – 5.0 kW
  • Converts PV array voltage to 240/208V
  • NEMA® 3R outdoor enclosure
  • Monitors energy production, system stat
  • 10-year warranty
  • UL®/CSA approvals
  • Bundled solutions with Square D products
  • Maximum power point tracking (MPPT) using Schneider Electric's FastSweep™ technology advantages
  • Convection cooled
  • Easy-to-install
  • Integrated AC/DC disconnects
  • Optional communication gateway integration


Interactive Solar Catalog
Solar Website
EcoXpert Program


Conext product demonstration video

Larger Commercial Solar Projects Video

Customer Testimonials

¹ IMS Research, "The World Market for Photovoltaic Inverters 2010"
² 2010 Clean Edge, Inc. (www.cleanedge.com), "Clean Energy Trends 2010"