Pelco Sarix Enhanced and Professional Range Cameras

Pelco Sarix Enhanced Professional Range

The Sarix Enhanced Range and Sarix Professional Range complement the Pelco line of IP cameras – and extend it too, with multiple features for increased picture quality, installation and durability. Both cameras incorporate Sarix technology, which combines advanced imaging science, industrial design and processing power.

Rugged, reliable Sarix Enhanced Range cameras are built for mission-critical applications, rated for protection against dust, water and impact in a wide range of installations. SureVision 2.0 technology affords industry-leading performance with features such as Wide Dynamic Range (WDR) imaging and advanced low-light and anti-bloom capabilities. Images are clearer and more defined than the human eye can deliver, even from very bright or shaded areas or scenes where intense light through darkness can cause washout. Enhanced tone mapping ensures that colors are portrayed in equally accurate detail. Even the sound has been upgraded with 3D noise filtering.

Sarix Professional Range adds tremendous value to the IP line. With features such as autofocus remote zoom lenses and support for up to two simultaneous video streams with H.264 High or Main profile or MJPEG compression, it allows contractors and other security professionals to incorporate full-featured IP cameras across a broader selection and volume of installations. Besides the box camera, Sarix Professional Range includes Pelco's first IP environmental bullet camera and its first environmental with IR mini domes.

For more information on the Sarix line of security cameras from Pelco, call 1-800-GRAYBAR or contact your Graybar sales representative.

Features of Pelco Enhanced IP Cameras

  • Up to 30 ips at 3 MPx
  • Autofocus varifocal 3~9 mm and 9~22 mm Mpx lenses (mini dome)
  • Compatible with a selection of standard CS mount megapixel lenses with auto back focus (box camera)
  • Local storage (Micro SD)
  • Adaptive motion detection and camera sabotage analytics
  • IP66 rated for dust and water protection, plenum rated for in-ceiling applications, impact rated up to 50J (dome models)
  • Power over Ethernet (PoE), IEEE 802.3af

Features of Pelco Professional IP Cameras

  • Up to 30 ips at 1080p and up to 5 MPx
  • Integrated Adaptive IR Illumination (bullet and mini domes)
  • Multiple CS-mount lens options (box cameras)
  • Accessible edge storage with micro SDXC card
  • Motion detection and camera sabotage analytics
  • Power over Ethernet (PoE) and 24 VAC power input

Resources