Milwaukee's M18 9.0 High Demand Battery: The Battery That Gives You More, More, More

Milwaukee M18 9.0 High Demand Battery

More Power and More Run-Time

The world is moving away from cords and wires - so why are your tools still confined to an outlet? Give yourself cordless freedom with Milwaukee’s powerful M18 9.0 High Demand Battery. Driven by Milwaukee’s REDLITHIUM technology, the HD 9.0 battery gives you more of the things you need: up to five times more run-time than a standard lithium battery, and up to 35% more power. And it’s compatible system wide – if it is an M18 tool, it fits!

A New Standard for Cordless Solutions

Every moment spent tripping over cords, searching for outlets, and moving wires adds up to an increased cost of installation. Obsolete batteries compound the problem by requiring charging stations and lost time for replenishing power. Eliminate the problems of the past with the battery of the future.

Drawing on an additional row of lithium-ion cells, Milwaukee’s HD 9.0 battery outperforms all other 18V batteries in the industry. Its strength can be demonstrated by chipping or grinding for over 20 minutes, delivering up to 400 cuts in 3’¼” baseboard, or providing a full day of light in an LED tower light. In addition to offering more power and run-time, the HD 9.0 battery also runs up to 60% cooler than competing standard lithium batteries. The battery’s larger surface area draws heat away from the lithium-ion cells, and the material is specifically designed to transfer energy more efficiently.

Features and Benefits

  • REDLITHIUM technology offers up to five times more run-time than a standard lithium battery
  • Most work per charge of any 18V battery available
  • M18 9.0 HD battery runs up to 60% cooler than standard lithium batteries
  • Large surface area pulls heat away from cells, and material transfers energy more efficiently than competitive batteries
  • Compatible with all M18 tools
[PDF] Milwaukee M18 9.0 High Demand Battery Sell Sheet

Interested in learning more? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:


ESP Product Information Request Form