Wiremold Tele-Power® Pole Extenders Reduce Costs and Save Time

Wiremold TTP Pole Extender

Now it's quicker and easier than ever to install or relocate power poles, with Wiremold Tele-Power® Pole Extenders. Just snap together the convenient 5-foot-long [1.525m] pole sections to create a complete pole or to extend the length of an existing pole – that's all there is to it!

Power poles are among the last items to be installed on a job site; because they typically come in 10, 12 or 15 ft. lengths, they can be inconvenient and awkward to handle. And although 10 ft. poles may be available locally, 12 and 15 ft. poles generally are shipped from the factory, allowing little or no time to get the right-sized pole to the job site at exactly the right time.

But TPP Extenders are packaged in 6-foot-long cartons, so they can be shipped via air freight or UPS for fast, reliable delivery. Your customers can order TPP Extenders directly from your stock to configure the size they need on-site. TPP Extenders are always in stock at the Wiremold factory and at Graybar – ready to be delivered in 24-48 hours.

Remember, when you need a reliable power and/or data solution in an open space, in the shortest amount of time – no matter the length required – you can depend on Wiremold Tele-Power Pole Extenders. Ask your Graybar representative for complete TPP information.

Shop for Wiremold Tele-Power products

Features at a Glance

  • TPP Extenders are compatible with Wiremold's popular 25 Series Tele-Power Pole – accommodating a variety of ceiling heights
  • Make up to two connections per 25D TP or 25D TC pole. For example, add two 5 ft. extenders to an existing 12 ft. 25D TP pole to create a 22 ft. long pole
  • Each TPP Extender comes with an accessory pack, including feed fittings, ceiling trim plates, T-bar mounting hardware and carpet/floor grippers – everything you need for a complete and stationary installation
Wiremold Pole Extender Step 1 1. Remove the 8" (203mm) cover. Wiremold Pole Extender Step 2 2. Slide the two pole sections together.
Wiremold Pole Extender Step 3 3. Tighten the two screws on the internal clip. Wiremold Pole Extender Step 4 4. Replace the cover.