One Floor Box for Every Install: Legrand Evolution™ Series Floor Boxes

Legrand Wiremold Evolution Series Floor Boxes

One Box. Multiple Applications.

Offered in a wide array of cover finishes, Evolution Series Floor Boxes are sleek, smart, and easy to install. From wood to concrete to raised floors, Evolution Series Floor Boxes easily integrate into any type of floor construction. Evolution Series Floor Boxes are right at home under a range of floor surfaces too, whether it’s carpet, hardwood, tile, terrazzo, or polished concrete. There’s also an option for a carpet insert or solid cover for flush-mount and surface applications.

Maximum Capacity. Easy Installation.

Offered in sizes ranging from four to ten gangs, Legrand Evolution Series Floor Boxes provide maximum capacity and easy access for reconfiguring services. Everything is preassembled and ready to go, for a super-speedy install every time. Just install the conduit caps, position and secure the box, and you’re done. With 3 ½” of wire space behind the device plate, there’s plenty of room for plug and hand access.

Has the concrete already been poured and the floor covering put down? No problem. Evolution Series Floor Boxes can be fully adjusted and installed in both scenarios. Whether your customers need large-capacity A/V, communications services, or electrical power, Legrand’s Evolution Series Floor Boxes have you covered.

Features and Benefits

  • Easily integrates into every type of floor surface, whether it’s carpet, tile, hardwood, polished concrete, or terrazzo
  • Solid cover or carpet inserts available (for surface and flush-mount applications)
  • Fire classified for up to 2 hours
  • Cover opens 180 degrees, improving safety and ease of access
  • Knockouts are offered in 3/4” trade size up to 2” trade
  • 2 removable modules simplify installation and future changes
  • 2 egress locations to minimize trip hazards
  • Pass & Seymour™ Wireless RF receptacles provide 30 feet of Plug Load control when the cover is closed
  • TopGuard™ protection keeps out debris, water, and dirt
  • Offered in 6 sleek finishes: aluminum, nickel, brass, bronze, gray, and black
  • Integrated cable management guides keep cables organized and in place
[PDF] Wiremold Evolution Series Floor Boxes Brochure

Interested in learning more? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:


ESP Product Information Request Form