Delivering Total Fiber Optic Performance: Legrand Mighty Mo® Fiber Raceway

Mighty Mo Fiber Raceway

Protecting Critical Network Cabling

In the data center, jumbled, twisted-up cables slow everything down. For total network performance, installing a separate fiber optic cabling pathway protects fiber by ensuring a proper bend radius. Strong, capable, and sleek, the Mighty Mo Fiber Raceway provides a dedicated path for critical network cabling. Plus, it’s flexible enough to use in a variety of applications, like telecommunications exchanges, data centers, universities, hospitals, or anywhere fiber optic cabling is present.

Mighty Smart, Flexible & Tough

With a unique overhead system, the Mighty Mo Fiber Raceway routes and protects fiber optic cords between termination equipment, patch panels, and fiber optic splicing cabinets or frames. Simple to configure and install above equipment racks, or underneath runways or tray, the Mighty Mo Fiber Raceway is smart and easily accessible.

For more information, contact your Graybar representative or call 1-800-GRAYBAR.

[PDF] Ortronics Mighty Mo Fiber Raceway Brochure

Features at a Glance

  • Made of Noryl®, a plastic with outstanding strength, stiffness, electrical insulating properties, and low water absorption
  • Won’t sag or flex under heavy cable loads, protecting the cables from damage
  • UL 2024A certified for riser-rated telecommunications applications
  • Fire retardant to UL94V-0 rating
  • Halogen free, and will not emit toxic or corrosive gases in a fire
  • RoHS compliant, providing a solution that is suitable for installations worldwide
  • Available in yellow (orange and black can be special ordered)