Fit 48 Ports of Connectivity in one Rack with Legrand's High Density Connectivity Line

Legrand's high density connectivity line has a range of mounting options, both at the panel and the work station.

A unique feature is that you can fit 48 ports of connectivity in one rack unit. The angles come in a flat or angled profile. If you don't need the ultra high density, they also come in 24 ports in a rack unit and it goes all the way up to 72 ports in two rack units, available in white or black.

And something that's really unique about this footprint is that it accommodates both copper and fiber. You can mix media in the same patch panel. You have all of your fiber footprints, your MTP/MPO, LC, SC whatever you're looking for. And then of course, your Category 5e, 6, 6A jacks. And the copper jacks are unique; they use a lacing cap to terminate the jack that makes it a little bit quicker.

Each box or carton of jacks comes with a free crimp tool so you don't need your punch down tool.

You just lace your pairs up through that cap, set it in the jack, crimp it and you're done. It's rear loading. It's much quicker, easier to put into the panel or the work station option. Legrandy find that this termination method is much more secure for the Cat 6A, Cat 6, the thicker cables as you start to get some tension on the back, this does a much better job of staying in place on the panel or the work station.

Interested in learning more? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:

IoT Product Information Request Form