Basic+ Series Electronic Time Controls from Intermatic

Intermatic Basic Plus Series Electronic Time Controls

Realize energy savings, enhance safety, increase productivity: ET Electronic Controls are an easy and cost-effective way to bring a facility with fair complex and changing schedules up-to-date. They are the perfect solution for schools, small hotels, retail stores, restaurants, and small offices.

Designed with time- and money-saving features, the Basic+ Series enables automated control of interior and exterior lighting, bell ringing, water features, signage, and other load consuming equipment.

Whether you're installing a GM40 Series Auto-Voltage Time Switch in a commercial, industrial, retail or institutional location, it's "the only clock to stock" for lighting, fans, blowers, pumps and other heavy-duty applications.

  • USB allows for multiple installations to be done quickly without the need to physically program each of the controls.
  • The supercapacitor eliminates the need for routine maintenance, while providing a 100-hour backup of the time and date.
  • Holiday’s allow for the control to be set up well in advance, preventing someone from having to go to the locations and make modifications to the schedule every time a unique event is supposed to take place.
  • Title 20/24 Compliance allows these controls to be utilized throughout California as well as other states that may be looking to adopt these new energy standards. These controls can be used in both residential and commercial applications.
  • Configurable outputs allow these controls to be used for various types of loads regardless of the voltage they are controlling. For example, the 4-circuit models can be used for a 120 VAC load, a 277 VAC load as well as a 240 VAC load all from a single control, reducing both installation and maintenance costs.

[PDF] Intermatic ET Portfolio of Electronic Controls Brochure

[PDF] Intermatic ET Basic+ Series Electronic Controls Brochure

Interested in learning more? Contact your Graybar representative, call 1-800-GRAYBAR or fill out the form below.

What is New Blog Request for More Information