These Levels Were Made For Electrical Installers: Precision Levels From IDEAL Industries

IDEAL Electrical Installers Precision Levels

The Next Level Of Efficiency

With Precision Levels from IDEAL, doglegs never slow you down. With the handy Thumb Winder™ conduit wheel on the 3.5” and 6” models, Precision Levels are practically foolproof. No matter how many bends you make, you’ll line up the conduit correctly and speed through every installation with ease.

Plus, with lengths of 3.5”, 6” and 9”, there’s a level for every job. The 3.5” Precision Level easily tucks into your pocket and is handy for squeezing into tight spaces. The 3.5” and 6” Precision Levels do double-duty as torpedo levels, whereas the 9” model is used exclusively as a torpedo level.

Tough. Sturdy. Precise.

On tough jobs, an extra set of hands is, well, handy. Oversized neodymium rare-earth magnets are built into all three models of Precision Levels, for maximum holding strength and hands-free leveling. Custom v-groove geometry provides a larger surface area for magnets to attach, and the bullseye vial makes it easy to line everything up perfectly. Plus, with oversized windows, installers see the vials from all angles.

The aluminum billet body of Precision Levels is machined with an anodized, corrosion-resistant finish that stands up to the rigors of the job. With a limited lifetime warranty and screw-in replaceable vials, these are the only levels you’ll ever need. With Precision Levels from IDEAL, you’ll get the job done quickly and accurately every time. Now that’s IDEAL precision.

Features at a Glance

  • Available in 3.5”, 6”, and 9” lengths
  • 3.5” and 6” levels feature contoured screws and an integral Thumb Winder™ conduit wheel, for a sturdy grip and superior stability
  • Oversized rare-earth magnets deliver impressive holding strength, stability, and magnetic field strength
  • V-groove bottom surface provides maximum mounting stability, conduit surface coverage, and holding power
  • Aluminum billet body is precision machined with a corrosion-resistant finish
  • The corrosion-resistant brass screw makes vial replacement easy—no more plastic or glued caps
  • The bullseye vial design makes it easy to line up everything perfectly
  • Comes with a limited lifetime warranty
[PDF] IDEAL Precision Levels Brochure

Interested in learning more? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:

ESP Product Information Request Form