Replace Low and High Bay Fixtures with GE Albeo LED ABV2

When launched several years ago, the Albeo ABV1 was a ground-breaking product that set the performance and value standard for traditional low bay and high bay applications. The Albeo ABV2 utilizes a new form factor and sets the bar even higher for the best mixture of value and performance.

The best ABV2 applications are anywhere traditional low bay and high bay applications are used, specifically gymnasiums, warehouses and industrial applications.

Some key features and benefits:

  • A modular design. 1, 2 or 3 modules with 2 LED strips per module.
  • Lumen output ranges from 9000 to 36000 lumens
  • CRI ranges from 70, 80 and 90
  • Color temperature goes anywhere from 3000 up to 5000 kelvin
  • Daylight, motion and wireless control options
  • 0-10V dimming
  • Mounting options include cable chain, threaded rod, pendant or surface mount
  • 100,000 hour lifetime rating at L70

GE is the reliable, tried and tested brand of choice, having been partners with Graybar for 120 years. There are many competitors in the LED fixture arena, but GE is a market leader and will be around for many years to come.

Interested in learning more? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:

ESP Product Information Request Form