The Flexible, Stylish, Scalable Area Lighting Solution: Evolve™ LED Area Lighting–EALS From Current, powered by GE

GE Evolve LED Area Lighting EALS

Superior Savings and Scalability

When it comes to energy savings, flexibility, style, and scalability, the EALS LED doesn’t disappoint. Whether you’re retrofitting LEDs for a large facility or a small store, the EALS meets a wide range of area lighting needs. With scalable lumen outputs and high-efficacy photometric combinations, the EALS offers an energy-saving replacement for 150W–400W HPS and metal halide luminaires. Optional programmable motion sensing and Title 24 compliance deliver added savings and convenience.

Application and Installation Flexibility

The EALS utilizes an advanced LED optical system that delivers excellent light distribution, high uniformity, reduced on-site glare, reduced offsite visibility, and effective security light levels. Key lumen packages and reflective optics optimize light output for most applications—from large facilities to small store formats. It’s the ideal solution for site, area, and general lighting applications.

With a Universal Mounting Arm option, low weight, and universal bolt pattern, installing the EALS is a cinch. The Universal Mounting Arm option accommodates both square or round pole mounting. Plus, the unit weighs just 26-28 pounds, and the slide feature enables a universal bolt pattern. So you’ll stock fewer parts and spend less time on installation. EALS from Current, powered by GE. The stylish, flexible, energy-saving replacement for 150W–400W HPS and metal halide luminaires.

Features and Benefits

  • Provides lumen maintenance of > L76 at 50,000 hours with a 5-year limited warranty
  • Delivers excellent vertical light distribution, high uniformity, reduced on-site glare, reduced offsite visibility, and effective security light levels
  • Ideal for a range of applications—from small to big box retailers, commercial to medical properties, and more
  • LM-79 reports and tests in accordance with IESNA standards
  • 70 CRI at 3000K, 4000K, and 5000K
  • Optional backlight shields available
  • IP65 optical enclosure per ANSI C136.25-2013
  • Temperature rated at –40°C to +40°C (-40°F to +104°F)
  • Title 24 compliant with “H” motion sensor option
  • Corrosion-resistant polyester powder painted, minimum 2.0 mil. thickness
  • Available in black, dark bronze, gray, white and custom colors
[PDF] GE Evolve LED Area Lighting EALS Data Sheet

Interested in learning more? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:


ESP Product Information Request Form