Accelerate Copper Certification With The DSX-5000 CableAnalyzer™ From Fluke Networks

Fluke Networks DSX-5000 CableAnalyzer

Will Testing Take Weeks?

When it comes to copper certification and installation, over 90 percent of contractors report dealing with testing, set-up, and reporting issues every month. That could easily add up to a week of wasted labor on a typical 1,000 drop job. Who has that kind of time to burn? Trade up to the DSX-5000 CableAnalyzer to meet current standards and accelerate every step of the copper-certification process.

Fast. Accurate. Easy.

With the DSX-5000 CableAnalyzer, you’ll handle copper certification with unmatched speed for Class FA, Cat 6A, and draft IEC Level V—the most stringent accuracy requirement.

The DSX-5000 makes it easy to track progress, from set-up to systems acceptance. So you’ll get the job done right the first time. With a graphical display of the source of failures, troubleshooting is simple. Plus, it’s easy to analyze results and create professional reports using the LinkWare™ Management Software.

With Dedicated Diagnostics, a simple test locates the source of the problem. So you’ll fix cabling faults faster. The Taptive user interface also makes data analysis, set-up, and operation easy for technicians of all skill levels. With the DSX-5000 CableAnalyzer, copper certification is a piece of cake.

Features and Benefits

Buy Now
  • Versiv™ modular design supports fiber loss, copper certification, OTDR testing, and Wi-Fi analysis
  • Unmatched speed for Class FA, Cat 6A, and all current standards
  • ProjX™ system manages progress and job requirements from set-up to systems acceptance, ensuring all tests are accurate
  • Taptive™ user interface eliminates errors and simplifies set-up
  • LinkWare™ management software allows users to analyze test results and create professional reports
  • For faster troubleshooting, DSX-5000 graphically displays the source of failures, including return loss, crosstalk, and shield faults
  • ETL Verified to IEC Level V, the most stringent accuracy requirement
  • Endorsed by cabling vendors worldwide
  • Built-in Alien Crosstalk testing capability
  • Compatible with Linkware™ Live: Get real-time access to test results, effortlessly track job progress, and easily transfer and consolidate results from the tester to LinkWare™ PC Cable Test Management Software
[PDF] Fluke Networks Versiv Brochure
[PDF] Fluke Networks DSX-5000 CableAnalyzer Datasheet

Interested in learning more? Contact your Graybar representative, call
1-800-GRAYBAR or fill out the form below:

ESP Product Information Request Form