Safe Area LED Visual Signals

SemiStat®, UniStat™, MicroStat® and Litestak®, Low Profile LP3L

Get maximum attention and enhance safety with SemiStat® LED light modules from Federal Signal and Graybar. The unique status indicator UniStat™ LED produces three colors from a single light source. The compact MicroStat® Type 4X status indicator is ideal for OEM applications and comes pre-assembled as 1- to 5-high light units. The five-color Litestak® column indicates the status of a process or machine. And LP3L series lights include a vibration-resistant, double-contact, bayonet-style 100,000-hour LED module.

Federal Signal Safe Area LED Visual Signals

Features at a Glance

  • Models available in 24 VAC/DC, 120 VAC and 240 VAC
  • Up to five lens/lamp colors on certain models
  • 100,000 hours on LED models
  • Reduce maintenance costs
  • UL® and cUL Listed
  • Type 1 enclosure
  • Indoor use only