Where Versatility, Efficiency & Performance Meet: Metalux Industrial Applications from Eaton's Lighting

Metalux Industrial Applications from Eaton lighting solutions

Versatility & Performance

Eaton’s Metalux Industrial High Bay LEDs deliver the right combination of performance and savings.

The Steeler LED High Bay comes in four different lumen options, offers 60,000 hours of operating life per luminaire, and is ideal for installs up to 30 feet in most commercial and industrial locations. The HBLED is the ideal solution for many specialized applications, such as industrial, commercial, manufacturing and gymnasium environments. A truly versatile solution, the HBLED can also be used in just about any other application up to 40 feet, thanks to its wide range of lenses and lumen packages.

The industrial LED Linear Bay series offers narrow and wide light distribution suitable for a wide range of applications including “big box” retail, grocery and lighting industrial areas.

For extreme high-bay applications, consider the XHB high bay luminaire as a durable and high efficient solution for a variety of industrial applications where higher lumens and higher ambient performance is required. The XHB is the ideal replacement for 1000W and 1500W HID with over 65% energy savings.

  ILED Steeler  HBLED XHB
Mounting Height 12 to 25 feet  15 to 30 feet 18 to 40 feet  25 ft and above
Ambient Temperature -20C to 45C -20C to 55C -20C to 55C -40C to 65C
Applications Warehouse,
Distribution,
Light Manufacturing
Manufacturing,
Distribution,
Gymnasiums
Manufacturing,
Distribution,
Warehouse
Complex Environments,
Heavy Manufacturing,
High Ambient
Energy Savings (typical) 45% 50% 55% 60%

Efficiency & Control

A wide range of luminaire choices is only part of what makes Metalux Industrial Applications the ideal solution for your next project. Customers demand energy efficiency and they also need specific light levels and distribution, which can be challenging at extreme heights. With smart controls and a range of optics and lumen packages, Metalux meets even the most demanding requirements.

Metalux Industrial applications are also easy to install, with a variety of hangers, strip connectors, fuses, lenses, and guards at your disposal. Designed to deliver optimal performance, significant energy savings, and impressive longevity, Eaton’s Metalux Industrial applications are in a class of their own.

Interested in learning more? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:


ESP Product Information Request Form