Reduce Labor & Installation By At Least 70 Percent: The Clik-Nut™ Hardware Kit From Chatsworth Products

Chatsworth Clik-Nut Hardware Kit

Not Every Challenge Pays Off

You’re never one to shy away from a challenge, whether it’s changing a tire in 20 seconds flat or battling it out in a Sudden Death Ping Pong tournament. But some challenges just aren’t worth the payoff. Take standard cage nuts, for instance. To place cage nuts into square-punched holes, you need a special tool, which is always missing when you need it and only works for installation or removal, not both.

Plus, you’ll need a great deal of simultaneous compression and push/pull force to get the job done. After all that, you could be nursing a nail or finger injury, which is the last thing you need when you’re already behind schedule. When every second counts, that kind of inefficiency is nuts. Luckily, CPI has a better way.

The Tough, Easy, Reliable Solution

With Clik-Nut’s patent-pending squeeze-and-release design, you’ll get the job done faster, safer, and easier—no tools needed. Clik-Nut Hardware is just as durable and reliable as standard cage nuts, minus the hassle. Plus, with the constant load-bearing strength of Clik-Nut, you’ll install and remove cage nuts in a snap—literally. Clik-Nut Hardware from Chatsworth Products. Redefining the standard cage nut.

Features and Benefits

  • Easily attach, remove, and reposition—no tools needed
  • Labor-saving design + enhanced installer safety
  • Zinc-plated steel finish protects against corrosion
  • Squeeze-and-release design for super-speedy installation
  • Same reliability and durability as standard cage nuts
  • Compatible with .375” square-punched holes in rails with thickness of 16 to 12 gauge, .060” to .105”
  • Thread sets are available in M6, 12-24, and 10-32
  • Engraved thread size for easy identification
  • Comes with Phillips pan head machine screws
  • Available in packs of 25, 250, or 1000

Interested in learning more? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:

ESP Product Information Request Form