Sure-Lites AEL2

Cooper Ltg Sure-Lites AEL2 IMG

As the next evolution in LED architectural emergency lighting, the Sure-Lites AEL2 from Eaton's Cooper Lighting business features an attractive die-cast housing, aesthetically pleasing design and Eagle Eye self-diagnostics. The fixture also includes an “always on” option as well as two LED color temperature options of 3100K and 4600K. Housings are available in silver, black, white and bronze. The integral refractive polycarbonate lens and advanced optical design, which in conjunction with energy-efficient, long-lasting LEDs provides maximum path of egress lighting performance. The Sure-Lites Architectural Emergency Light is wet listed for temperatures between -20°C and 40°C (-4°F and 104°F).

  • Voltage input of 120/277 VAC
  • Die-cast aluminum housing
  • 10 high power LEDs
  • Two color temperatures: 3100K and 4600K
  • Maintenance-free sealed nickel cadmium battery
  • Dual light capability (emergency and utility switched/unswitched)
  • Universal pattern knockouts on housing for direct mounting to J-box
  • Stable UV polycarbonate lens
  • Line-latching, solid-state voltage limited charger

Learn more about the Sure-Lites AEL2 at Cooper Lighting.

Sure-Lites AEL2 Spec Sheet PDF

Specification features electrical, housing construction, battery, code compliance, warranty, lamp data and ordering information.

Sure-Lites AEL2 Sell Sheet PDF

Dual-Purpose AEL2 LED complements your architectural lighting with an always-on feature providing both architectural and emergency egress lighting. Compliant with UL924 and NFPA 101, the AEL2 Series provides LED lighting in both warm and cool color temperatures.