Halo LED Recessed Downlighting System

Cooper Lighting Halo ML56

The comprehensive Halo ML56 LED Recessed Downlighting System from Eaton's Cooper Lighting business features LED downlight modules in multiple wattage/lumen packages and color temperatures, and dedicated 5- and 6-inch downlight/directional trims. ENERGY STAR®-qualified for both residential and commercial applications, the ML56 line offers up to $400 in energy and replacement savings over the life of the fixture.

The ML56 line is designed for new construction, remodeling or retrofitting into both 5- and 6-inch standard and shallow recessed housings by Halo, All-Pro or compatible recessed housings. Available color temperatures include 2700 K, 3000 K, 3500 K and 4000 K options with either an 80 CRI (minimum) or 90 CRI (minimum) option, depending on the model selected. The series offers two lumen packages, including the 600 series (9.0 watts/80 CRI and 10.2 watts/90 CRI) and 900 series (13.4 watts/80 CRI or 90 CRI). The 600 series offers up to 708 lumens and the 900 series produces up to 1,010 lumens, depending on the trim and color temperature selection.

Contact your Graybar representative for more information.

Features at a Glance

  • Inside frost lens for visual comfort and aesthetic familiarity
  • 26 trims (5- and 6-inch), including reflectors and baffles
  • White, black, specular, haze, satin nickel and tuscan bronze color choices
  • Attractive, low-profile directional LED eyeballs
  • Halo-exclusive wall wash trims with a repositionable kick reflector
  • More than 70 percent of initial lumens at 50,000 hours (22 years based on 6 hours average use per day)
  • Dimmable down to 15 percent with standard dimmers or 5 percent with select dimmers
  • Up to $400 in energy and lamp replacement savings over the life of the fixture
  • Wet and damp location listed (protected ceilings)
  • RoHS compliant
  • Can be used for IECC-International Energy Conservation Code, WSEC-Washington State Energy Code and California Title 24 High Efficacy compliance
  • Lighting Facts® listed and AIR-TITE™ and IP66 Ingress Protection rated with reflector and baffle trims


[PDF] Halo LED ML56 Series Brochure

Halo Brand: the Leader in Lighting for Fifteenth Consecutive Year

Cooper Ltg Halo Brand Leader IMG

Eaton's Cooper Lighting business Halo brand of recessed, track and surface lighting products was named the Brand Leader in lighting by Builder magazine for the fifteenth consecutive year. Halo swept all four lighting categories including Brand Familiarity, Brands Specified/Used in Past Two Years, Brands Specified/Brand Used Most and Quality.

For 57 years, Halo has been the industry leader providing high-quality recessed downlighting, track, and surface lighting products. Halo’s comprehensive portfolio of LED products continues to grow, addressing the need for ENERGY STAR®, high-efficacy choices to meet today’s challenging needs.

Builder magazine’s 2013 Brand Use Study, sponsored by Hanley Wood, LLC, was conducted by the independent research company Readex Research to provide an in-depth look at the product brands builders recognize and use most and how they rate quality. The report highlights respondents’ opinions about brands in 70 product categories. The 2013 Brand Use Study results was featured in the April issue of Builder.