Eaton's Crouse-Hinds Series: HazardGard® XPL LED Luminaires for Hazardous Areas

Crouse-Hinds HazardGard XPL LED Luminaires

Safe. Reliable. Efficient.

Featuring the industry's broadest range of LED luminaires for harsh and hazardous environments, Eaton's Crouse-Hinds series products deliver lighting solutions that perform reliably in even the worst operating conditions – all the while reducing your energy, maintenance and manpower costs.

Driven To Perform. Built To Last.

Hazard•Gard XPL linear LED luminaires from Eaton are specifically designed to replace fluorescent T12, T8 and T5HO lighting in Class I, Division 1 and Class II, Division 1 areas. The rugged and durable design features the industry’s most versatile and flexible mounting options. The XPL is the ideal lighting solution for hazardous, high vibration, impact and hose down environments.

Easy Installation In Every Application

With easy access to drivers and wiring, no custom brackets or hardware needed and two mounting options available, Hazard•Gard XPL LED luminaires are quick and easy to install. The fixture’s slim profile (less than 5” fixture height) is ideal for mounting in confined spaces and low-height areas in a range of hazardous locations.

Features and Benefits

  • Slim profile (less than 5” fixture height) perfect for mounting in confined spaces or low height areas
  • Quick and easy installation— easy access to drivers and wiring – no custom brackets or hardware needed
  • Certification—single model certified for use in Class I, Division 1 and Class II, Division 1 applications
  • Custom Optics—standard (120°) beam spread maximizes illumination on wall panels
  • Built To Last:
    • Passed 2,000 psi high pressure test
    • Passed 5G 3-axis vibration test
    • 60,000 hour lifetime @ 55°C ambient
    • 100,000+ hour lifetime @ 40°C and below
    • 2kV surge protection
    • 5 year fixture warranty
  • Driven To Perform:
    • 5000K CCT, 72 CRI
    • Industry-leading efficacy: up to 120 LPW
    • Wide optics for uniform illumination
[PDF] Crouse-Hinds HazardGard XPL LED Luminaires Brochure

Interested in learning more? Fill out the form below:


ESP Product Information Request Form