Clearfield StrongFiber and SmartRoute Deploy Reel

Clearfield StrongFiber and SmartRoute Deploy Reel

Due to the high variability of MDU architectures, extensive engineering has been required to ensure proper cable lengths for FTTp deployments. With StrongFiber, pre-engineering is minimal because the 4.5” SmartRoute Deploy Reel, upon which StrongFiber is shipped, can be mounted at the destination site and the desired length simply pulled from the wheel to the access point. The remaining slack on the reel is pre-stored with no further slack management required.

In the OSP, StrongFiber can be pulled and slack stored from the customer demarcation point if the service provider chooses. StrongFiber as an ISP Cable reduces pre-engineering and on-site installation time for MDU and Riser deployments.

The SmartRoute Deploy Reel is a 4.5” x 1” spool, designed to hold up to 300 feet of StrongFiber, with integrated bulkhead and pre-mated adapter that can easily be mounted into a small form factor fiber management element of choice. The exceptional pull strength of StrongFiber makes it craft-friendly and easy for the technician to handle without fear of fiber damage. Reducing the size requirements of the access point (above or below grade) provides a more aesthetically pleasing solution in the neighborhood.

[PDF] Clearfield SmartRoute Deploy Reel Data Sheet

[PDF] Clearfield FieldShield StrongFiber Data Sheet

Features and Benefits

  • Meets G.657 A2 requirements
  • Installation tension of 18 lbs
  • Premium thermoplastic blend with low smoke/flue output and a non-halogen flame retardant coating
  • UV stable, OSP temperature rated
  • Operating temperature of -40°F to 176°F (-40°C to 80°C)
  • Internal fiber size of 250um

Interested in learning more? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:

Clearfield Request a quote