Clearfield Clearview Blue Cassette

Clearfield Clearview Blue Cassette

Superior Performance with Minimal Risk of Fiber Damage

The core building block of every product within the FieldSmart fiber management system, Clearview Blue incorporates the same flexibility and scalability of Clearview Classic with enhanced configuration options supporting tool-less installation, in-cassette buffer tube/ribbon slack storage, front access-only designs, and a 25% smaller footprint. Reducing the overall footprint of the fiber management element reduces real-estate costs and improves density without compromising critical design elements of access, bend-radius protection, physical fiber protection, and route-path diversity.

Clearview Blue is a six component tool-less system (top cover, expansion ring, splice tray, buffer tube/ribbon slack storage, cable assembly tray, and 12-pack adapter plate) where parts snap together to support desired application requirements. All types of fiber cable construction can be integrated within the cassette to support all patch only, patch and splice, passive optical component hardware, and plug n’ play scenarios.

The Clearview Building Bracket (BB) accepts two Clearview Blue Cassettes by its receiving rails and guides the cassette to the rear of the bracket where a hard stop locks the cassette into perfect position. Symmetry in design allows for left or right orientation of your blocks, requiring only one building bracket and one cassette or combinations of each to populate any future fiber management device from Clearfield. Multiple Clearview Building Brackets can be “ganged” together until you reach your desired port count. Supporting patch only and patch & splice environments, the Clearview Building Brackets are used differently to support the methods and procedures.

[PDF] Clearfield Clearview Blue Cassette Spec Sheet

Features and Benefits

  • Terminations compliant to Telcordia GR-326
  • Clearview integrates optical components into the identical cassette, allowing service providers to mix and match fiber modules with optical components in the same chassis
  • MPO to 12 fiber 900 um assembly allows for plug and play by mating MPO to MPO with pre-terminated multi-fiber OSP or IFC.
  • Supports all industry standard SM/MM connectors
  • Supports all fiber construction types (distribution, tight-buffer, loose-tube, and ribbon)
  • Designed to handle the toughest operating environments, provides flexibility and reliable performance ensuring all sub-assembly fiber are slack stored
  • Tool-less, snap together design makes turn-up time even faster
  • Scalable (multiplier of 12) building block to align capital expenditures to customer take rates

Interested in learning more? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:

Clearfield Request a quote