Cut Labor Costs & Streamline Ordering: Versatile, Compatible, Easy-Install Copper and Fiber Components from Allen Tel Products

Allen Tel Copper and Fiber Components

Category 6A Connection Boxes

Rely on Allen Tel’s AT10G-CB Category 6A Connection Box for moves, adds, and changes—especially where pathway spaces are difficult to access. This mini 110 block meets TIA/EIA standards and is ideal for connecting short runs or splicing damaged cable. When installed within the 100-meter channel, Allen Tel’s Category 6A Connection Box provides a standards-compliant four-pair splice. For added labor savings, installation is completed quickly and simply via adhesive or a screw mount.

Features of CAT 6A Connection Boxes:

  • Economical and easy to install
  • UL listed & RoHS compliant
  • Ideal for connecting short runs or splicing damaged cable
  • Meets TIA/EIA Category standards
  • Includes 2 strain-relief brackets + double-sided tape
  • 110 Termination
  • Snap-on cover
  • 2.69” L, 1.58” W, and 1.02” D
[PDF] Allen Tel Category 6A Connection Box Spec Sheet

APC Polish SC Adapters

When it’s time to pick out the right adapter for your next fiber job, Allen Tel has you covered. Their APC Polish SC Fiber Adapters deliver all the performance benefits of APC couplers, with a few added benefits to boot. APC Polish SC Fiber Adapters are compatible with multimode and single mode fiber jumpers, and also have a modular keystone that integrates with Allen Tel’s Versatap faceplates, patch panels, and surface mount boxes. Not only that, but the split-sleeve opening is fully covered by a protective cap.

Features of APC Polish SC Adapters:

  • Modular keystone integrates with Allen Tel’s Versatap faceplates, patch panels, and surface mount boxes
  • Compatible with multimode and single-mode fiber jumpers
  • Split-sleeve opening is fully covered by a protective cap
[PDF] Allen Tel APC Polish SC Adapters Spec Sheet

Fiber Pigtails

Minimizing return loss and attenuation is critical on every fiber optic install. Allen Tel offers a range of multi and single strand pigtails that meet all TIA/EIA 568-C.3 standards. The pigtails are factory terminated, which means 100 percent back reflection and no insertion loss. Allen Tel offers a range of standard configurations, and custom configurations are also available. Count on Allen Tel to deliver all the critical components on your next fiber cable install.

Features of Fiber Pigtails:

  • Meets TIA/EIA 568-C.3 standards
  • Factory terminated, which means 100% back reflection and no insertion loss
  • Individual removable dust covers
  • Comes in standard and custom configurations
[PDF] Allen Tel Pigtails Spec Sheet

Interested in learning more about Allen Tel's Copper and Fiber Components? Contact your Graybar representative, call 1-800-GRAYBAR, or fill out the form below:


ESP Product Information Request Form