Acuity Brands Incito 6" Adjustable LED

Acuity Brands Incito 6 in Adjustable LED

Introducing the new Incito™ 6" adjustable LED downlight from Lithonia Lighting®, an energy-efficient solution that gives customers the ability to mount from an angled ceiling.

Like the rest of the Incito™ family, the Incito 6” is a highly configurable, remarkably precise luminaire that delivers lumen packages of up to 6000 delivered lumens, seven different beam angles and four color temperature options.

[PDF] Acuity Brands Incito 6" Adjustable LED Sell Sheet

  • Lumen packages from 2000 to 6000 lumens
  • Available in 2700K, 3000K, 3500K and 4000K CCT
  • Seven beam spreads from 20° to 55°
  • Self-locking, continuous vertical tilt from 0° to 40°
  • Free rotation and fine-tuning horizontal rotation
  • Available with 0-10V, DALI, DMX dimming and nLIGHT® network controls

Contact your local Graybar representative or call 1-800-GRAYBAR to learn more about this energy-efficient solution from Lithonia Lighting.