Acuity's Breez Series LED Luminaire

Acuity Breez Series LED Luminaire

Acuity's Breez Series LED luminaire (BZL) is a new class of recessed indirect architectural lighting enabled by LEDs and advanced optical technologies.

Its minimal proportions and interruptions along the ceiling plane ensure a clean, sophisticated appearance that complements today's modern architectural ceilings. With no lens, diffuser or refractor to collect dust or trap bugs, the volumetric illumination is full, natural and balanced. It is paired with a standard eldoLED dim to 1 percent driver and additional driver options like dim to black (0.1= percent), DALI and DMX/RDM for added savings.

[PDF] Acuity Breez Series LED luminaire (BZL) Sell Sheet

  • 2’ x 2’: 2400, 3000 or 3400 lumen packages
  • 2’ x 4’: 4000, 4800 or 6000 lumen packages
  • Available in 3000K, 3500K, and 4000K CCT
  • Standard with a 0-10V digital eldoLED® driver that provides smooth, seamless and flicker-free dimming to 1 percent

Contact your local Graybar representative or call 1-800-GRAYBAR to learn more about Acuity’s Breez Series LED Luminaire.