Ty-Duct® Halogen-Free Wide Slot Wiring Duct from Thomas & Betts

Ty-Duct Halogen-Free Wide Slot Wiring Duct

The Ty-Duct® Halogen-Free Wide Slot Wiring Duct from Thomas & Betts is ideal for use in areas where smoke toxicity is a concern.

Features and Benefits

  • RoHS-compliant, halogen-free, modified PPE construction
  • Higher temperature rating than standard PVC material (203° F/95° C)
  • UL94V-1 flammability rating
  • 20 percent lighter weight than standard PVC material
  • Wide fingers and slots increase rigidity and enable easier insertion of wire bundles
  • Non-slip cover does not slide easily and resists vibration
  • Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct
  • V-shaped slot lead-in enables easier and faster wire installation
  • UL® Recognized, CSA Certified, CE Marked
  • Typical applications include rail/mass transit/subway cars, retail shops and offshore oil and gas platforms
[PDF] Thomas & Betts Ty-Duct Wiring Duct Catalog

Contact your Graybar representative, call 1-800-GRAYBAR or fill out the form below to learn more about the Ty-Duct® Halogen-Free Wide Slot Wiring Duct.

What is New Blog Request for More Information