Tread safely—TREADSAFE™ LED Stairwell Lights

RAB TREADSAFE LED Stairwell Lights

RAB Lighting is introducing the TREADSAFE™ line of stairwell LED luminaires, a reliable and quality emergency lighting solution with high-end performance and exceptional value.

This fixture is designed for safety and is ideal for commercial and industrial stairwell applications. TREADSAFE (TSLED) comes with an integrated, ultrasonic sensor that detects occupancy through sound waves. Unlike occupancy sensors that utilize passive infrared, TSLED's motion sensor does not require a direct line of sight, like in stairwells where the stairs themselves might block the line of a passive infrared sensor. TSLED comes in two sizes and wattages: 4-foot, ​36-watt model and 2-foot, 28-watt model and meets Life Safety Code NFPA 101 requirements.

"TREADSAFE​ brings together the aesthetic appeal of an integral sensor in a luminaire and capitalizes on the operational features of ultrasonic technology," said Bob Henderson, Training Director for RAB Lighting. "This fixture is a great addition to the RAB product family and gives facilities a worry free, reliable emergency lighting solution."

TREADSAFE is made to last with a high-reflectance, post-painted, durable paint that ensures high efficacy and a superb surface finish for a high-end look and feel with no sharp edges. Plus, RAB's engineers have designed TREADSAFE's optics with a diffused lens that provides uniform light distribution with no striations for a pleasing light output.

All models have a 100,000-hour LED lifespan, based on IES LM-80 results and TM-21 calculations, so maintenance and re-lamping requirements are dramatically reduced, adding even more savings.

TSLED is offered in a white color finish and in cool (5000K), neutral (4000K) and warm neutral (3500K) color temperature options. A 0-10V dimming driver comes standard with all TSLED models. Additional control options include ultrasonic sensor, bi-level, battery back-up and factory installed Lightcloud™. To learn more about the simplicity of RAB's Lightcloud control solution visit:

RAB's 5-year no compromise warranty covers light output, color stability, driver performance and paint finish to ensure your investment is protected.

Interested in learning more about TREADSAFE? Contact your Graybar representative, call 1-800-GRAYBAR, or fill out the form below:

What is New Blog Request for More Information