Introducing Lightcloud™ by RAB Lighting. Simple. Powerful. Supported.

​RAB Lighting is excit​​​ed to introduce Lightcloud, a powerful, easy-to-use and very affordable wireless control system fully developed and supported by RAB. It is the first system listed on the DLC Qualified Product List (QPL). The selection by DLC is an additional validation of Lightcloud as the only current choice to radically reduce energy costs in commercial buildings. The listing on DLC QPL qualifies Lightcloud for lucrative utility energy efficiency programs that reduce upfront costs and accelerate the payback period.

RAB Lightcloud Wireless Control System

Designed from the ground up to be the most intuitive, advanced and secure networked control system on the market, Lightcloud removes the barriers to implementing lighting controls, delivering energy efficiency and savings. System design and configuration is uncomplicated, installing the components is straightforward for any licensed electrician, and end users can operate everything from the convenience of a smartphone, tablet or computer.

Lightcloud is a compelling combination of software and hardware engineering that changes the lighting control landscape. For years, businesses have been struggling to save money and control their lighting with systems that have been expensive, hard to install, complicated to commission, and difficult to use due to proprietary and complicated control panels. Lightcloud changes all that. It's so accessible that any licensed electrician can quickly install a very affordable system that is controllable from a mobile device using easily understood, quality software.

RAB makes rolling out your customers' lighting control system easy and pain-free by providing full phone-based and agent-assisted configuration support. Lightcloud delivers an outstanding customer experience, and the lighting control experts at RAB are always just a phone call away if additional help is ever needed. This means no callbacks for contractors and no hassles f​or end users.

Scheduling, daylight harvesting, personal dimming, occupancy sensing and other control techniques are intelligently combined to save users up to 68 percent on lighting energy costs starting on day one. RAB's control solution can be used for retrofits with incandescent, fluorescent, metal halide and LED lighting loads, regardless of the fixture manufacturer. Also, RAB offers a wide array of fixtures with Lightcloud pre-installed for lighting replacement applications and new construction.

In addition, Lightcloud comes with 10-year full hardware warranty with 100 percent repair/replacement coverage for all properly installed devices. ​

Interested in learning more about Lightcloud? Contact your Graybar representative, call 1-800-GRAYBAR, or fill out the form below:

What is New Blog Request for More Information