Pauluhn™ Apex High Bay LED Luminaires

The Pauluhn APEX linear LED from Eaton's Crouse-Hinds series is engineered for performance and reliability in food and beverage and other harsh industrial applications. The luminaire is built to withstand high-pressure wash down. Its angled design mitigates debris buildup, and the luminaire's food-rated paint maintains safety. Additionally, with a 60,000 hour rated life and 100+ lumens per watt, the APEX provides customers with years of high efficient and maintenance-free lighting.

APEX offers product features and certifications that help keep customers in the food and beverage industry code complaint and energy efficient, while ensuring workplac​​e safety and reducing downtime.

Pauluhn Apex High Bay LED Luminaires

Features and Benefits

  • Designed for food and beverage applications
  • NSF Splash Zone rated
  • 1,500 PSI hose down tested
  • Angled light fixture for debris shedding
  • High efficacy: up to 118 LPW
  • Portfolio replaces up to 6-lamp T5HO, T8 and T12 fluorescent light fixtures
  • Customer payback of 1-3 years and lower total cost of ownership compared to fluorescent lighting
  • Versatile mounting options
  • Optional 0-10V dimming capabilities

To learn more about Pauluhn™ Apex High Bay LED Luminaires, request more information below, contact your Graybar representative or call 1-800-GRAYBAR.

What is New Blog Request for More Information