The BLT Relight Series from Lithonia Lighting®

Relighting a space has never been easier. The BLT Relight Series from Acuity Brands Lithonia Lighting provides quick, easy installation into most existing fluorescent troffers and parabolics​. Get the look, feel and performance of a full fixture replacement at a fraction of the price while reducing installation and material cost. The BLT Relight Series also provides control options to further enhance your space. Ultimately, it is your best value ambient relight solution for commercial projects.

Lithonia BLT Relight Series

Features and Benefits

  • Assemblies fit most existing troffer and parabolic fixtures
  • Available in three sizes: 1x4, 2x2 and 2x4
  • Lumen packages ranging from 2000 to 8500
  • Available in 3000, 3500, 4000 and 5000K CCTs
  • Long-life LEDs maintain 80 percent of their lumen output at 60,000 hours (L80/60,000hrs)
  • 0-10V eldoLED​ driver with 1 percent dimming standard
  • Acuity Controls nLight® AIR enabled
  • Up to 125 LPW; >130 LPW available with high efficiency option
  • Easy installation in less than five minutes
  • DLC and DLC Premium qualified product (some configurations)
  • A+ Capable configurations compatible with A+ certified solutions
  • Energy savings of up to 60 percent versus fluorescent​​

[PDF] Lithonia Lighting BLT Series LED Brochure

Interested in learning more? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:

What is New Blog Request for More Information