Now Available! Hoffman SYSPEND Aluminum HMI Enclosure

Hoffman SYSPEND Aluminum HMI Enclosure

Superior performance. Easy installation. Clean aesthetics.

Ho​ffman is excited to introduce the new SYSPEND Aluminum HMI enclosure! This new HMI enclosure comes in two body styles — hinged door and hinged back-plate — with sizes designed to accommodate modern HMI screen designs and sizes. It offers the features of three different HMI enclosures in one. Take a peek at the following key features and benefits.

Key Features and Benefits:

  • Single-walled aluminum material making the enclosure light-weight and easy to move for enhanced ergonomics and reduced maintenance costs
  • Pre-cut mounting holes, internal extrusions and an included front plate for quicker and easier installation
  • Integrated handle, smooth anodized and RAL 7035 aluminum for modern, attractive aesthetics

Fill out the form below, contact your Graybar representative or call 1-800-GRAYBAR to learn more about Hoffman SYSPEND Aluminum HMI Enclosures.

What is New Blog Request for More Information