New Data Center Privacy Panel System from Great Lakes Case & Cabinet

Great Lakes Data Center Privacy Panel System

Great Lakes Case & Cabinet has developed a Data Center Privacy panel System in response to a growing demand for additional layers of privacy (and security) in a colocation facility. This modular system is designed using a variety of panels, posts, door and assembly components which are all designed for easy on-site construction. System panels made from powder-coated aluminum are designed to utilize a 1.25" x 1.25" square hole pattern to create a private, contained area while still allowing for utilization of ambient conditions within the data center space. Solid panels are also available for greater privacy/security. All systems restrict unauthorized access to the privacy area. The system can only be assembled and maintained from the inside.

Features and Benefits

  • Panels are designed in standard heights of – 9.5' & 14'
  • The System can be secured from the ceiling to the floor of the data center space
  • Panels and components are ready for production (Please call for lead times)
  • Custom sizes and configurations are easily available to accommodate specific data center layouts and building infrastructure
  • Sliding doors with keyed lock as standard, can be assembled right or left hand
  • Custom designs are also possible to meet specific customer requirements

[PDF] Great Lakes Data Center Privacy Panel System Product Bulletin

To request more information, fill out the form below, contact your Graybar representative or call 1-800-GRAYBAR.

What is New Blog Request for More Information