Industry's First Long-Range, Dual-Mode Radio Phone Handset with UHF 2-Way Radio

DuraFon-UHF Dual-Mode Radio Phone

The EnGenius DuraFon UHF-HC Radio Phone Handset provides personnel with both a long-range 900 MHz cordless phone and a UHF 2-way radio in a single handset, enabling users to make and receive phone calls and also communicate with co-workers on existing UHF radios.

The handset works with the EnGenius DuraFon PRO Long-Range Cordless Phone System and is compatible with Motorola, Kenwood and other UHF radios, giving users unprecedented communication flexibility. The DuraFon-UHF-HC Handset requires a Dura​Fon-PRO-BU Base Unit for telephone access and handset registration. Base unit is not required for UHF radio use.

What are the Benefits of the DuraFon UHF-HC Radio Phone Handset?

  • Long-Range Communications for Critical Staff – When used with the DuraFon PRO base station, the handset can provide coverage through up to 12 floors of in-building penetration, up to 250,000 square feet of retail or warehouse facility coverage, and up to 3,000 acres of open land coverage
  • Dual-Mode Handset to Maximize Communication Flexibility – UHF 2-way radio and long-range 900 MHz cordless phone in a single handset eliminates equipment and reduces costs.
  • Simple to Deploy and Use – DuraFon UHF-HC Radio Phone Handsets are compatible with the DuraFon PRO-HC and DuraWalkie handsets, and connect to a DuraFon PRO base unit for access to up to four incoming analog phone lines or PBX ports
  • Designed for Demanding Environments – The FCC-certified handset has undergone extensive drop testing and has achieved an IP-55 ingress protection rating to ensure reliable service in harsh business environments

For more information, contact your Graybar representative, call 1-800-GRAYBAR or fill out the form below.

What is New Blog Request for More Information