Introducing FlexScan from AFL

AFL FlexScan OTDRs

AFL's FlexScan OTDRs enable both novice and expert technicians to quickly and reliably troubleshoot optical networks or fully characterize newly installed or repaired networks. Using FlexScan's automatic mode, multiple scans quickly and accurately detect, locate, identify and measure network components and faults. After applying industry-standard or user-set pass/fail criteria, the network is displayed using a simple icon-based display.

FlexScan automates test setup, shortens test time and simplifies results interpretation, improving efficiency and reducing test costs. Results are stored internally or externally; internal results easily accessed via USB, Bluetooth or WiFi.

These testers are also available with optional connector inspection, integrated source, power meter and VFL.

Part Number Description

FS200-50-BAS-P0-W0

1550 nm Troubleshooting OTDR with integrated VFL, AC charger, USB cable, TRM 2.0 Basic Test Results Manager software, soft carry case

FS200-100-PLUS-P1-W1

1310/1550 nm Point-to-Point Verification & Troubleshooting OTDR with integrated Source, Power Meter, VFL, Bluetooth/WiFi, AC charger, USB cable, TRM 2.0 Advanced, 150 m fiber ring, One-click cleaner, soft carry case

FS200-300-PLUS-P1-W1

1310/1550 nm PON & Point-to-Point Verification & Troubleshooting OTDR with integrated Source, Power Meter, VFL, Bluetooth/WiFi, AC charger, USB cable, TRM 2.0 Advanced, 150 m fiber ring, One-click cleaner, soft carry case

FS200-304-PLUS-P1-W1

1310/1550/1650 nm Live PON & Point-to-Point OTDR with integrated Source, Power Meter, VFL, Bluetooth/WiFi, AC charger, USB cable, TRM 2.0 Advanced, 150 m fiber ring, One-click cleaner, soft carry case

For more information, fill out the form below, contact your Graybar representative or call 1-800-GRAYBAR.

What is New Blog Request for More Information