Power Sentry Field Installable LED Emergency Drivers Are Here!

It's now easier than ever to comply with Life Safety Codes with new UL certified field-installable LED emergency drivers. The Power Sentry® field installable emergency LED drivers provide unambiguous and user friendly emergency lighting solutions for specific Acuity Brands® fixtures.

Dependability and optimum compliance to the Life Safety code are the hallmarks of Power Sentry emergency lighting solutions. The Power Sentry output isolation technology in these products ensures that no single fixture component failure or combination of abnormal operating conditions, including feedback from any fixture component, is allowed to compromise the integrity of the emergency system.

Acuity Power Sentry Field Installable LED Emergency Driver

Power Sentry batteries fit in the tightest of applications, including low-profile lensed troffers, downlighting and industrial lighting fixture. These UL classified emergency LED drivers provide more than 90 minutes of illumination when there is an AC power loss. An IC-rated remote enclosure is also offered to provide installation flexibility.

PS730L, PS750L, PS1030 and PS1050 have achieved UL classification for field installation in 19 Acuity Brands® LED luminaire families.

Features and Benefits

  • Installation flexibility and reliability
  • Unique output isolation technology in these products ensures that no single fixture component failure or combination of abnormal operating condition
  • Features an innovative Quick-Disconnect wiring harness that makes field maintenance and upgrades quick and easy
  • Tested in accordance to UL924 and NFPA 101 and verified by independent certification organizations
  • Installation of these emergency drivers in the specified Acuity luminaire also does not void the warranty on the luminaire

To determine the field installable Power Sentry product for an Acuity Brands® luminaire, simply follow these steps:

  1. Go to http://www.acuitybrands.com/brands/components/power-sentry, click to open the Product Selection Tool and enable content.
  2. Enter the CICode or catalog # of the luminaire.
  3. Click on search and the correct Power Sentry CICode, catalog# and link to the wiring diagram will be displayed.

Interested in learning more? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:

What is New Blog Request for More Information